Shop All Wire Strippers & Crimpers
Gray Tools
6 Electrician's Tools AWG 20, 18, 16, 14, 12, 10. .8, 1.0, 1.3, 1.6, 2.0, 2.6 mm.
Mfr # B120
Zoro # G804440900
product price: $22.09
/ea
$22.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity AWG 20, 18, 16, 14, 12, 10. .8, 1.0, 1.3, 1.6, 2.0, 2.6 mm.
- Overall Length 6
- Application Wire Cutting
- Length (In.) 6
- Tool Weight 0.3
Product Information
- Brand Gray Tools
- MFR # B120
- Zoro # G804440900
- UPC # 67965033924
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 |
Length (In.) | 6 |
Details
Capacity | AWG 20, 18, 16, 14, 12, 10. .8, 1.0, 1.3, 1.6, 2.0, 2.6 mm. |
Application | Wire Cutting |
Item | Electrician's Tools |
Tool Weight | 0.3 |
Description
Wire-cutter stripper with lock.. AWG: 20, 18, 16, 14, 12, 10. .8, 1.0, 1.3, 1.6, 2.0, 2.6 mm.. PVC dipped handles.. Spring-loaded reducing user fatigue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA58)
- DEWALT 3/16" x 2" x 4" SDS+ Hammer Bit (DW5402)
- KLEIN TOOLS Power Nut Driver Set, 3-Pack (32759)
- WOODWARD FAB Throatless Hand Shear, Multi Purpose Cutter (HECWFS-5)
- GRAY TOOLS Crimping Pliers, 7" Long, 1-3/8" Jaw (B261B)
- GRAY TOOLS Hand Seamer Pliers, 3-1/2" Jaw Width, 7-3/4" Long (535)
- GRAY TOOLS 9.5 Electrician's Tools AWG 20/18/16/14/12/10 (B122)
- GRAY TOOLS 7.2 Pliers AWG 10-18/12-20 (B155)
- GRAY TOOLS 6 Electrician's Tools AWG 16, 18, 20, 22, 24, 26 (B140)
- GRAY TOOLS Heavy Duty Multi Purpose Plier, 9-3/4" Long, Stripper/crimper (B125)
- PROSKIT Crimper Ergo-Lunar with Spark Plug Die (902-275)
- Gray Tools Wire Strippers & Crimpers