Shop All Wire Strippers & Crimpers
Gray Tools
6 Electrician's Tools AWG 16, 18, 20, 22, 24, 26
Mfr # B140
Zoro # G704440901
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity AWG 16, 18, 20, 22, 24, 26
- Overall Length 6
- Application Stripping and Cutting
- Length (In.) 6
- Includes Stripper-cutter No. 16, 18, 20, 22, 24, 26, PVC dipped handles, AWG .40, .50, .65, .80, 1.0, 1.3 mm.
Product Information
- Brand Gray Tools
- MFR # B140
- Zoro # G704440901
- UPC # 67965033955
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 |
Length (In.) | 6 |
Details
Capacity | AWG 16, 18, 20, 22, 24, 26 |
Application | Stripping and Cutting |
Includes | Stripper-cutter No. 16, 18, 20, 22, 24, 26, PVC dipped handles, AWG .40, .50, .65, .80, 1.0, 1.3 mm. |
Item | Electrician's Tools |
Tool Weight | 0.3 |
Description
Stripper-cutter No. 16, 18, 20, 22, 24, 26.. AWG .40, .50, .65, .80, 1.0, 1.3 mm.. PVC dipped handles.. Spring-loaded reducing user fatigue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Flexible Tape Leader (439-1)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ENG-AC830P)
- MALCO Thrust Bearing for 1ELG5, 1ELH8 Cutters (HC1D)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR30)
- GRAY TOOLS 6 Electrician's Tools AWG 20, 18, 16, 14, 12, 10. .8, 1.0, 1.3, 1.6, 2.0, 2.6 mm. (B120)
- GRAY TOOLS Heavy Duty Multi Purpose Plier, 9-3/4" Long, Stripper/crimper (B125)
- GRAY TOOLS Crimping Pliers, 7" Long, 1-3/8" Jaw (B261B)
- GRAY TOOLS 8.25 Electrician's Tools AWG 22-20/18/16/14/12/10 (B121)
- GRAY TOOLS Hand Seamer Pliers, 3-1/2" Jaw Width, 7-3/4" Long (535)
- GRAY TOOLS 6 Electrician's Tools AWG 22, 24, 26, 28, 30 (B141)
- GARDNER BENDER Gardner Bender GMC-1145D RJ-11 & RJ-45 Data Communication Cable Crimping Tool (861864)
- Gray Tools Crimping Tools