Shop All Plier Sets
Gray Tools
5 Piece Master Plier Set
Mfr # B5PLS
Zoro # G904422769
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.9
- Width 7.5
- Length 15.9
- Capacity 7/16", 9/16", 5/16", 3/8", 1/2"
- Includes 8" Lineman's Pliers, 8" Needle Nose Pliers With Cutter, 7-1/4" Side Cutting Pliers, 10-1/8" Adjustable Joint Pliers and 8" Slip Joint Pliers.
Product Information
- Brand Gray Tools
- MFR # B5PLS
- Zoro # G904422769
- UPC # 67965068308
- Country of Origin Germany
- Category Plier Sets
Dimensions
Overall Length | 15.9 |
Width | 7.5 |
Length | 15.9 |
Height | 1.4 |
Overall Width | 7.5 |
Details
Capacity | 7/16", 9/16", 5/16", 3/8", 1/2" |
Includes | 8" Lineman's Pliers, 8" Needle Nose Pliers With Cutter, 7-1/4" Side Cutting Pliers, 10-1/8" Adjustable Joint Pliers and 8" Slip Joint Pliers. |
Item | Pliers |
Standards | ANSI |
Description
Contains: 8" Lineman's Pliers, 8" Needle Nose Pliers With Cutter, 7-1/4" Side Cutting Pliers, 10-1/8" Adjustable Joint Pliers and 8" Slip Joint Pliers.. Precisely machined serrated teeth provide a safe and secure hold of any object.. Hardened cutting edges for longer life.. Perfect alignment of the cutting edges allows for quick and clean cuts of even the hardest wires.. Drop forged from specially chosen tool steel results in superior strength, flexibility and longer tool life.. PVC dipped handles.. Meets ANSI standards.. Packaged in: foam tray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Back Blow Safety Air Gun, 12" Ext. (1206SS-12-CS)
- HOUGEN 1-1/8 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18236)
- WERA Precision Screwdriver 2.0mm Round (05118006001)
- PFERD 6-1/4" Square Needle File - Knurled Handle, Cut 0 (12006)
- GRAY TOOLS 3 Piece Heavy Duty Long Reach Pliers Set (81303)
- GRAY TOOLS 2 Piece Pliers Wrench Set (B2PLS)
- GRAY TOOLS 4 Piece General Maintenance Plier Set (B4PLS)
- KNIPEX Knipex Pliers Set, 4 Pc (9K 00 80 94 US)
- SUNEX Heavy Duty Cutting Pliers, 11In (SUN3710V)
- KNIPEX Knipex 414-002007US1 Alligator Plier Set (414-002007US1)
- KNIPEX Retaining Ring Plier Set, 0 Deg., 2 pcs. (9K 00 80 17 US)
- Gray Tools Plier Sets