Shop All Nail Pullers, Wrecking and Pry Bars
Gray Tools
44" Pinch Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish
Mfr # C44
Zoro # G700874458
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48"
Product Information
- Brand Gray Tools
- MFR # C44
- Zoro # G700874458
- UPC # 67965003477
- Country of Origin Canada
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 48" |
Description
Length - Shank Size - Width of Cut: 48" Long, 7/8", 1-1/16". Forged from premium alloy steel. Royal blue paint finish. Speciality heat treated for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 5C, 17/64in (500-017)
- EAZYPOWER Hex Key Bit, 1/8", 3-1/2" L (79824/B)
- PROTO Flare Nut Wrench, 5/8" x 11/16" Head Size (J3772T)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306949)
- GRAY TOOLS 24" Screwdriver Handle Pry Bar, Curved Black Oxide Finish Blade (73524)
- GRAY TOOLS Pinch Bar, 1-3/16" Width Of Cut X 1" Shank X 36" Long, Nickel Plate (C69)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 48" Long, Nickel Plate (C71)
- GRAY TOOLS 20" Pinch Bar, 3/4" Hexagon Shank, Royal Blue Paint Finish (C38A)
- GRAY TOOLS 18" Pinch Bar, 5/8" Hexagon Shank, Royal Blue Paint Finish (C38C)
- GRAY TOOLS 30" Pinch Bar, 3/4" Hexagon Shank, Royal Blue Paint Finish (C41)
- MAYHEW STEEL PRODUCTS SCREDWRIVER PRY BAR 17" (MY40111)
- Gray Tools Nail Pullers, Wrecking and Pry Bars