Shop All Nail Pullers, Wrecking and Pry Bars
Gray Tools
42" Railroad Track Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint
Mfr # C43.45
Zoro # G900874517
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gray Tools
- MFR # C43.45
- Zoro # G900874517
- UPC # 67965035010
- Country of Origin Canada
- Category Nail Pullers, Wrecking and Pry Bars
Description
The Gray Tools C43.45 42" Railroad Track Pry Bar is a quality tool that you will want to add to your collection. The bar is forged from premium alloy steel and features a speciality heat treated for maximum durability. It provides optimum leverage for pulling nails and prying the toughest of tasks, including trimming insulation off pipes. It measures 7/8" hexagon shank with a width of cut of 1-1/8". You'll definitely want to equip yourself with this Gray Tools C43.45 42" Railroad Track Pry Bar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3025BM)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Bottoming Tap (DWT54925)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (6FPB)
- GEARWRENCH 72-Tooth 1-5/8" 12 Point Ratcheting Combination Wrench (9046D)
- GRAY TOOLS 18" Pinch Bar, 5/8" Hexagon Shank, Royal Blue Paint Finish (C38C)
- GRAY TOOLS 20" Rolling Head Pry Bar, 1/2" Round Shank, Nickel Plate Finish (73620)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 24" Long, Royal Blue Paint (WB24)
- GRAY TOOLS Pinch Bar, 1-3/16" Width Of Cut X 1" Shank X 36" Long, Nickel Plate (C69)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 30" Long, Royal Blue Paint (WB30)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 42" Long, Nickel Plate (C70)
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60141)
- Gray Tools Nail Pullers, Wrecking and Pry Bars