Shop All Striking and Slugging Wrenches
Gray Tools
41mm Striking Face Box Wrench, 45° Offset Head
Mfr # 66941
Zoro # G200875030
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 41mm
Product Information
- Brand Gray Tools
- MFR # 66941
- Zoro # G200875030
- UPC # 67965023413
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 41mm |
Description
Hex Size: 41mm. Drive Type: 12 Point. 45° Offset Head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Band Saw, 9" x 12" Rectangle, 9" Round, 9 in Square, 120V AC, 110V AC V, 1 hp HP (983101)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M33)
- WESTWARD 3/8 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide (4LYT7)
- KEO Drill/Countersink, 60 deg., #3, LH, HSS (10350)
- GRAY TOOLS 2-3/8" Striking Face Box Wrench, 45° Offset Head (66876)
- GRAY TOOLS 51mm Striking Face Box Wrench, 45° Offset Head (66951)
- GRAY TOOLS 38mm Striking Face Box Wrench, 45° Offset Head (66938)
- GRAY TOOLS 1" Strike-free Leverage Wrench, 45° Offset Head (66632)
- GRAY TOOLS 2-13/16" Striking Face Box Wrench, 45° Offset Head (66890)
- GRAY TOOLS 1-5/16" Striking Face Box Wrench, 45° Offset Head (66842)
- URREA Black flat strike wrench 12 point, 1"opening size. (2716SWH)
- Gray Tools Striking and Slugging Wrenches