Shop All Plier Sets
Gray Tools
4 Piece General Maintenance Plier Set
Mfr # B4PLS
Zoro # G404422795
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7.75
- Width 7.5
- Length 7.75
- Overall Width 7.5
- Standards ANSI
Product Information
- Brand Gray Tools
- MFR # B4PLS
- Zoro # G404422795
- UPC # 67965068315
- Country of Origin Germany
- Category Plier Sets
Dimensions
Overall Length | 7.75 |
Width | 7.5 |
Length | 7.75 |
Overall Width | 7.5 |
Height | 1.25 |
Details
Standards | ANSI |
Item | Pliers |
Includes | 6-1/4" Lineman's Pliers, 6-1/2" Needle Nose Pliers With Cutter, 5-1/2" Side Cutting Pliers and 6-3/4" Slip Joint Pliers. |
Description
Contains: 6-1/4" Lineman's Pliers, 6-1/2" Needle Nose Pliers With Cutter, 5-1/2" Side Cutting Pliers and 6-3/4" Slip Joint Pliers.. Precisely machined serrated teeth provide a safe and secure hold of any object.. Hardened cutting edges for longer life.. Perfect alignment of the cutting edges allows for quick and clean cuts of even the hardest wires.. Drop forged from specially chosen tool steel results in superior strength, flexibility and longer tool life.. PVC dipped handles.. Meets ANSI standards.. Packaged in: foam tray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 3/4-16 Nf (98216)
- PROTO Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (J61006)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DPMT, 1, Carbide (DPMT21.51ESU-AC8025P)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket 4 mm L.100 mm (02151004)
- GRAY TOOLS 2 Piece Pliers Wrench Set (B2PLS)
- GRAY TOOLS 3 Piece Heavy Duty Long Reach Pliers Set (81303)
- GRAY TOOLS 5 Piece Master Plier Set (B5PLS)
- V-8 TOOLS Tubing Bender/Plier Set, Pouch, 3 pcs. (8689)
- CHANNELLOCK 5 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (TOOL ROLL 3)
- MAYHEW Locking Hose Clamp Plier, 90° (MAY28620)
- TOLSEN 3Pc Pliers Set 4.5 4.5, Drop Forged Special Tool Steel, Nickel Plated, Dipped Handle (10038)
- Gray Tools Plier Sets