Shop All Striking and Slugging Wrenches
Gray Tools
38mm Striking Face Box Wrench, 45° Offset Head
Mfr # 66938
Zoro # G100874997
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 38mm
Product Information
- Brand Gray Tools
- MFR # 66938
- Zoro # G100874997
- UPC # 67965023406
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 38mm |
Description
Hex Size: 38mm. Drive Type: 12 Point. 45° Offset Head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 66 Wedge Point Crow Bar (16190)
- HHIP Large 4-In-1 K5-8 Rill Chuck Key (3070-0481)
- NOVA 100MM Jaws (JS100N)
- ARROW FASTENER Slim Hammer Tacker – Black (HT55BL)
- GRAY TOOLS 1-1/8" Strike-free Leverage Wrench, 45° Offset Head (66636)
- GRAY TOOLS 2-11/16" Striking Face Box Wrench, 45° Offset Head (66886)
- GRAY TOOLS 1-5/16" Striking Face Box Wrench, 45° Offset Head (66842)
- GRAY TOOLS 2-3/4" Striking Face Box Wrench, 45° Offset Head (66888)
- GRAY TOOLS 1-1/4" Strike-free Leverage Wrench, 45° Offset Head (66640)
- GRAY TOOLS 2-7/8" Strike-free Leverage Wrench, 45° Offset Head (66692)
- URREA Black flat strike wrench 12 point, 3-1/8" opening size. (2750SW)
- Gray Tools Striking and Slugging Wrenches