Shop All Snap Ring Pliers
Gray Tools
3 Piece Internal & External Snap Ring Plier Set
Mfr # 83903
Zoro # G704422891
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Shaft Dia. 1", 2", and 4"
- Overall Length 13.5
- Includes 6", 8" & 10" Internal & External Snap Ring Pliers.
Product Information
- Brand Gray Tools
- MFR # 83903
- Zoro # G704422891
- UPC # 67965063686
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
For Shaft Dia. | 1", 2", and 4" |
Overall Length | 13.5 |
Details
Item | Pliers |
Includes | 6", 8" & 10" Internal & External Snap Ring Pliers. |
Description
Contains: 6", 8" & 10" Internal & External Snap Ring Pliers.. Converts from internal to external or vice versa in seconds.. Quick adjustment knob allows user to switch from internal to external without removing or tightening screws.. Replaceable tips are precision formed and hardened for accurate fit and long wear.. Large cushioned grips. . Pliers are spring-loaded to reduce fatigue.. Packaged in: blow mold case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Retain Ring Plier, Int/Ext, Tip Kit, 3 Pc (1465)
- WESTWARD 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (10E872)
- EXCEL BLADES Metal Mitre Box 5 in. (55665IND)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX 12OZ Claw Hammer (20-1211)
- GRAY TOOLS Snap Ring Industrial External Plier, 6" Long, 90° .038 Fixed Tip (B136E)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 45° .047 Fixed Tip (B127)
- GRAY TOOLS 12 Piece Retaining Ring Plier Set, Convertible Internal/external, Fixed Tips (B111)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 90° .047 Fixed Tip (B137)
- GRAY TOOLS 2 Piece Heavy Duty Retaining Ring Plier Set, Internal/external, With Interchangeable Tips (B110)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, Straight .047 Fixed Tip (B107)
- KNIPEX Snap Ring Pliers, External, 5" External (46 21 A01)
- Gray Tools Pliers