Shop All Screwdrivers
Gray Tools
#3 Phillips Screwdriver, 5/16" Shank, 6" Blade Length, 1000V Insulated
Mfr # 50306-I
Zoro # G900874883
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size No. 3
Product Information
- Brand Gray Tools
- MFR # 50306-I
- Zoro # G900874883
- UPC # 67965088214
- Country of Origin United States
- Category Screwdrivers
Dimensions
Size | No. 3 |
Description
Tip Size: No. 3. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 42-Piece (6-24 mm) (SKT15201)
- BILTEK Biltek NPTC-FHC001-2A 24 in. Long Reach Hose Clamp Pliers with Flexible Wire Shaft Fuel Oil Water Hose Tool (NPTC-FHC001-2A)
- GEARWRENCH 39-Piece Vortex Bit Socket Set 1/4 in. (13mm) and 3/8 in. (20mm) Dr. (EHT890040)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #20 (16W768)
- GRAY TOOLS Electrician's Slotted Screwdriver, 12" Blade L, .028 X 3/16" Tip, 1000V (30612-I)
- GRAY TOOLS #2 Phillips Screwdriver, 1/4" Shank, 4" Blade Length, 1000V Insulated (50204-I)
- GRAY TOOLS No. 2 XL, Square Recess Screwdriver, 6-1/4" Blade, 1000V Insulated (RB222-I)
- GRAY TOOLS Electrician's Slotted Screwdriver, 3" Blade L, .016 X 1/8" Tip, 1000V (30403-I)
- GRAY TOOLS #4 Phillips Screwdriver, 3/8" Shank, 8" Blade Length, 1000V Insulated (50408-I)
- GRAY TOOLS No. 1 XL, Square Recess Screwdriver, 6-1/4" Blade, 1000V Insulated (RB221-I)
- WIHA Insulated Slotted Screwdriver 1/4 in Round (32039)
- Gray Tools Screwdrivers