Shop All Hex Keys
Gray Tools
2mm T-handle S2 Hex Key, 1000V Insulated
Mfr # 67602-I
Zoro # G300874490
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 mm
Product Information
- Brand Gray Tools
- MFR # 67602-I
- Zoro # G300874490
- UPC # 67965089860
- Country of Origin United States
- Category Hex Keys
Dimensions
Size | 2 mm |
Description
Hex Size: 2mm. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- S.E. TOOLS 3 Piece Push Pin Plier Set (819KIT)
- GREENLEE Knockout Draw Stud, 1-1/8", Steel (DSBB-1-1/8)
- MORSE 3-3/8" Bi-Metal Hole Saw (MHSA54C)
- GRAY TOOLS 7/64" S2 T-handle Hex Key, 1000V Insulated (68607-I)
- GRAY TOOLS 8mm T-handle S2 Hex Key, 1000V Insulated (67608-I)
- GRAY TOOLS 9/64" S2 T-handle Hex Key, 1000V Insulated (68609-I)
- GRAY TOOLS 3/32" S2 T-handle Hex Key, 1000V Insulated (68606-I)
- GRAY TOOLS 4mm T-handle S2 Hex Key, 1000V Insulated (67604-I)
- GRAY TOOLS 1/4" S2 T-handle Hex Key, 1000V Insulated (68616-I)
- BONDHUS 8MM Cushion Grip Loop Hex T-Handle 6" (46472)
- Gray Tools Hex Keys