Shop All Nail Pullers, Wrecking and Pry Bars
Gray Tools
20" Pinch Bar, 3/4" Hexagon Shank, Royal Blue Paint Finish
Mfr # C38A
Zoro # G300874315
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20"
Product Information
- Brand Gray Tools
- MFR # C38A
- Zoro # G300874315
- UPC # 67965034914
- Country of Origin Canada
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 20" |
Description
Length - Shank Size - Width of Cut: 20" Long, 3/4", 1-1/16". Forged from premium alloy steel. Royal blue paint finish. Speciality heat treated for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Height Gage Attachment Set 5/16 X 5/16" Bar With 5/32 & 1/4" Clamp (4401-0419)
- DEWALT ToughSystem® 10-5/8" Brackets for DS Tool Box Carrier, 2PK (DWST08212)
- DRILL AMERICA 1"-12 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1"-12 (DWT54928)
- ELESA Support clamp for panels and electro-welded mesh, PPR.25-4-C9 (PPR)
- GRAY TOOLS 16" Pinch Bar, 5/8" Hexagon Shank, Royal Blue Paint Finish (C38)
- GRAY TOOLS 20" Rolling Head Pry Bar, 1/2" Round Shank, Nickel Plate Finish (73620)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 54" Long, Nickel Plate (C72)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 30" Long, Royal Blue Paint (WB30)
- GRAY TOOLS Pinch Bar, 15/16" Width Of Cut X 7/8" Shank X 30" Long, Nickel Plate (C68)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 42" Long, Royal Blue Paint (WB42)
- WILLIAMS Williams Ladyfoot Prybar, 11/16" (C-621)
- Gray Tools Nail Pullers, Wrecking and Pry Bars