Shop All Striking and Slugging Wrenches
Gray Tools
2" Striking Face Box Wrench, 45° Offset Head
Mfr # 66864
Zoro # G000874776
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2
Product Information
- Brand Gray Tools
- MFR # 66864
- Zoro # G000874776
- UPC # 67965023161
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 2 |
Description
Hex Size: 2". Drive Type: 12 Point. 45° offset head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 28-Compartment Bucket Organizer (94767)
- DEWALT Cordless CombInation Kit, 2 Tools, 20V DC (DCK279C2)
- TEKTON 3/8 Inch Drive x 8 Inch Crowfoot Wrench Organizer Key (Black) (ORG24108)
- PROTO Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (J61004)
- GRAY TOOLS 55mm Striking Face Box Wrench, 45° Offset Head (66955)
- GRAY TOOLS 2-3/16" Strike-free Leverage Wrench, 45° Offset Head (66670)
- GRAY TOOLS 1-7/8" Striking Face Box Wrench, 45° Offset Head (66860)
- GRAY TOOLS 1-5/8" Strike-free Leverage Wrench, 45° Offset Head (66652)
- GRAY TOOLS 1-11/16" Striking Face Box Wrench, 45° Offset Head (66854)
- GRAY TOOLS 1-3/8" Striking Face Box Wrench, 45° Offset Head (66844)
- AMPCO SAFETY TOOLS Striking Wrench, 30mm, 7-7/8" L, 7/8" Thick (WS-30)
- Gray Tools Striking and Slugging Wrenches