Shop All Striking and Slugging Wrenches
Gray Tools
2-11/16" Striking Face Box Wrench, 45° Offset Head
Mfr # 66886
Zoro # G400874987
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2/11/2016
Product Information
- Brand Gray Tools
- MFR # 66886
- Zoro # G400874987
- UPC # 67965023277
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 2/11/2016 |
Description
Hex Size: 2-11/16". Drive Type: 12 Point. 45° offset head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- VULCAN Saw Keyhole Drywall 6In Wd Hdl (311003L)
- GEAR KEEPER Instrument Retractor, 16 in L, 4-13/64 lb. (RT3-4568)
- WESTWARD Die, Hardened Cr-Mo Steel, 1-7/32 in. L (39CE97)
- GRAY TOOLS 2-3/8" Striking Face Box Wrench, 45° Offset Head (66876)
- GRAY TOOLS 1" Strike-free Leverage Wrench, 45° Offset Head (66632)
- GRAY TOOLS 2-5/16" Striking Face Box Wrench, 45° Offset Head (66874)
- GRAY TOOLS 1-9/16" Striking Face Box Wrench, 45° Offset Head (66850)
- GRAY TOOLS 2-9/16" Striking Face Box Wrench, 45° Offset Head (66882)
- GRAY TOOLS 65mm Striking Face Box Wrench, 45° Offset Head (66965)
- STAHLWILLE TOOLS Striking face ring Wrench Size 30 mm L.190 mm (42050030)
- Gray Tools Striking and Slugging Wrenches