Shop All Bolt Cutters
Gray Tools
14" Bolt Cutter, 5/16" Capacity
Mfr # BC114A
Zoro # G104422729
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity/Material 5/16"
- Tool Weight 3
- Tool Length 13
- Jaw Material Steel
- Size 13"
Product Information
- Brand Gray Tools
- MFR # BC114A
- Zoro # G104422729
- UPC # 67965107922
- Country of Origin Germany
- Category Bolt Cutters
Dimensions
Overall Length | 13 |
Tool Length | 13 |
Size | 13" |
Details
Item | Cutter |
Cutting Capacity/Material | 5/16" |
Tool Weight | 3 |
Jaw Material | Steel |
Description
Precision HRC44 blades are designed to delivery maximum service life. Oval steel tube handle ends provide superior durability. Ideal for smooth cutting of rod, wire mesh, concrete form ties and rebar, cables and bolts. Large, anti slip ergonomic handles provide efficient power transfer and controlled cutting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rubber Leg Tip (CP-75-31)
- XTRWELD 12 in Wrench, Adjustable, Erector Style, Steel Black Phos (TWAE12)
- MICRO 100 Brazed Tool Bit, AL, 2.5 In L, 3/8 In W (AL-6)
- WRIGHT TOOL Adjustable Wrench Chrome Reversable Jaw Max Capacity 1-3/4" Ultimate Grip - 12" (9AG12R)
- GRAY TOOLS Gray Tools 36" Bolt Cutter, 9/16" Capacity (BC136A)
- GRAY TOOLS 18" Bolt Cutter, 3/8" Capacity (BC118A)
- GRAY TOOLS Electrical 5 In 1 Pliers, 9-1/2"L, Stripper, Crimper & Bolt Cutter, 1000V (B121-I)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 22 200 SBA)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter w/ Recess, Ergonomic Grip (71 32 200)
- KNIPEX CoBolt Compact Bolt Cutters, 8" High Lev (71 21 200)
- X1 TOOLS 24 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1024x1)
- Gray Tools Bolt Cutters