Shop All Hand Ratchets
Gray Tools
1/2" Drive 40 Geared Teeth Mechanic's Tools, 10" L
Mfr # 8840
Zoro # G904422875
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 10
- Number of Geared Teeth 40
- Standards ANSI
- Width 1.7
Product Information
- Brand Gray Tools
- MFR # 8840
- Zoro # G904422875
- UPC # 67965114173
- Country of Origin Canada
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 10 |
Width | 1.7 |
Height | 1.5 |
Length | 10" |
Size | 10" |
Details
Item | Mechanic's Tools |
Number of Geared Teeth | 40 |
Standards | ANSI |
Weight | 1.6 |
Description
Drive Size: 1/2". No. of teeth: 40. Mirror chrome finish for maximum resistance against corrosion.. Quick release button ensures sockets and attachments securely lock on and quickly-release.. Features a contour handle, thinner head and compact design.. Robust 40-tooth gear and triple jaw design provides 9 degree ratcheting angle while maximizing ultimate torque.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Handle Section, 134 in Dia, 60 in L, Aluminum, For B45 Bull Float (B5 60)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/16, 2 Cut L (08588TF)
- MAKITA Impact Wrench, Cordless, 18V DC, 6 5/8 (XWT18Z)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2336W-200)
- GRAY TOOLS 3/8" Drive 42 Tooth Reversible Ratchet Head, 1000V Insulated (20842-I)
- GRAY TOOLS 3/8" Drive Speeder, 1000V Insulated (T9-I)
- GRAY TOOLS 1/4" Drive 42 Tooth Reversible Ratchet Head, 1000V Insulated (10842-I)
- GRAY TOOLS 1/2" Drive 40 Geared Teeth Mechanic's Tools, 15" L (8840L)
- TITAN 1/2", 3/8" Drive 72 Geared Teeth Drive Ratchet, Dual 1/2" And 3/8" (12358)
- MCGUIRE Ratchet Bars, Float O/S W/ 3/4" Bar (MMF3008)
- AIRCAT 1/2" Sealed Flat Head Ratchet, 809-SH-5 (809-SH-5)
- Gray Tools Hand Ratchets