Shop All Screwdrivers
Gray Tools
#1 Phillips Screwdriver, 3/16" Shank, 3-1/4" Blade Length, 1000V
Mfr # 50103-I
Zoro # G700874922
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size No. 1
Product Information
- Brand Gray Tools
- MFR # 50103-I
- Zoro # G700874922
- UPC # 67965088191
- Country of Origin United States
- Category Screwdrivers
Dimensions
Size | No. 1 |
Description
Tip Size: No. 1. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 60 Grit (61794)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10R-5PK)
- KNIPEX Phillips, 8 1/2" MAXXPRO PLUS 4" Phillip (9T 63502)
- TITAN 13 Piece Torx? L-Shape Torx? Key Set, 12715 (12715)
- GRAY TOOLS Electrician's Slotted Screwdriver, 12" Blade L, .028 X 3/16" Tip, 1000V (30612-I)
- GRAY TOOLS #2 Phillips Screwdriver, 1/4" Shank, 4" Blade Length, 1000V Insulated (50204-I)
- GRAY TOOLS No. 1 XL, Square Recess Screwdriver, 6-1/4" Blade, 1000V Insulated (RB221-I)
- GRAY TOOLS Electrician's Slotted Screwdriver, 3" Blade L, .016 X 1/8" Tip, 1000V (30403-I)
- GRAY TOOLS No. 2 XL, Square Recess Screwdriver, 6-1/4" Blade, 1000V Insulated (RB222-I)
- GRAY TOOLS #3 Phillips Screwdriver, 5/16" Shank, 6" Blade Length, 1000V Insulated (50306-I)
- WIHA Precision Pentalobe Screwdriver PL1 Round (26633)
- Gray Tools Screwdrivers and Nutdrivers