Shop All Striking and Slugging Wrenches
Gray Tools
1-7/16" Striking Face Box Wrench, 45° Offset Head
Mfr # 66846
Zoro # G000874691
$68.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/7/2016
Product Information
- Brand Gray Tools
- MFR # 66846
- Zoro # G000874691
- UPC # 67965023079
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 1/7/2016 |
Description
Hex Size: 1-7/16". Drive Type: 12 Point. 45° offset head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 3/8x3/8x1-1/2x4 (C60436)
- BN PRODUCTS USA Circular Saw Blade, 5" dia., 30 Teeth (RB-BNCE-30)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 39"L, SDS Plus (HC2089)
- DAYTON Flute End Mill Set, 20 Pcs (16N204)
- GRAY TOOLS 2-3/16" Striking Face Box Wrench, 45° Offset Head (66870)
- GRAY TOOLS 70mm Strike-free Leverage Wrench, 45° Offset Head (66570)
- GRAY TOOLS 30mm Striking Face Box Wrench, 45° Offset Head (66930)
- GRAY TOOLS 1-5/8" Strike-free Leverage Wrench, 45° Offset Head (66652)
- GRAY TOOLS 2-7/8" Strike-free Leverage Wrench, 45° Offset Head (66692)
- GRAY TOOLS 1-1/8" Striking Face Box Wrench, 45° Offset Head (66836)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-13/16" 12 PT IMP (MT1811)
- Gray Tools Wrenches