Shop All Chain Slings
Gray
Engine Leveling Sling, G80, Steel, 4 ft L
Mfr # LL-6000
Zoro # G8634683
product price: $2,244.99
/ea
Free Shipping & Returns
$2,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Leveling Bar w/Hooks
- Grade 80
- Chain Size 5/16 in
- Finish Painted
- Material Steel
Product Information
- Brand Gray
- MFR # LL-6000
- Zoro # G8634683
- Country of Origin United States
- Category Chain Slings
Dimensions
Chain Size | 5/16 in |
Length | 4 ft. |
Overall Height | 15 3/8 in |
Overall Length | 46 in |
Overall Width | 5 in |
Description
Engine Load Leveler, Product Type Engine Load Leveling Sling, Compatible Equipment Manufacturer Part Number SC-220, SC-440, Compatible Equipment Grainger Part Number 36G636, 36G637, Load Capacity 3 ton, Overall Height 15 3/8 in, Overall Length 46 in, Overall Width 5 in, Chain Angle 30 Degrees , Chain Grade 80, Distance Between Hooks 30 in to 46 in, Frame Material Steel, Includes Chain Sling, Standards ANSI/ASME PALD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (IC2436315PO95)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift, 1 29/64 in Hook Opening (3TR01)
- ZORO SELECT Floor Lck, Top Plate, 5-1/2 in H, 5 in Cstr (FL-LKH-5)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1207R3232A1E12B4C1P6)
- STARKE Chain Sling, 3/8in, G80, Sling Hook, with Chain Adjuster, 12 ft (SCSG8038-2LSA-12)
- US CARGO CONTROL 3/8" x 5' - Adjustable 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOSA-5)
- EVEREST 2" X 10Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1134)
- HSI Sngl Leg Chain Slng, 9/32 in dia, 4ft L, Oblong Link to Grab Hook, 4,300lb Lmt (10SOG9/32-04)
- STARKE Chain Sling, 5/16in, G100, Sling Hook, 3 ft (SCSG100516-3LS-3)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 14 ft L (4PGW6)
- INDUSCO Hook, 1/4", Clevis, Grab, Gr, 70 Transport (47400111)
- Gray Slings