Shop All Drain & Drip Pans
Gray
Antifreeze Fluid Handler, 15 Gal, 30In Dia
Mfr # AH-15
Zoro # G8476395
product price: $2,839.99
/ea
Free Shipping & Returns
$2,839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 15
- Construction Formed Steel
- Dia. 30 in
- Height (In.) 9 in
- Air Input Range (PSI) Self Regulated To 12 PSI
Product Information
- Brand Gray
- MFR # AH-15
- Zoro # G8476395
- Country of Origin United States
- Category Drain & Drip Pans
Dimensions
Dia. | 30 in |
Height (In.) | 9 in |
Overall Diameter | 30 in |
Overall Length | 30 in |
Overall Height | 9 in |
Overall Width | 30 in |
Discharge Hose Length | 10 ft |
Details
Item | Antifreeze Fluid Handler |
Capacity (Gal.) | 15 |
Construction | Formed Steel |
Air Input Range (PSI) | Self Regulated To 12 PSI |
Maximum Air Input Pressure | 12 psi |
Material | Steel |
Pump Type | No Pump |
Air Input Range | Self-Regulated to 12 psi |
Method of Discharge | With Shop Air |
Capacity | 15 gal |
Hose Included | Yes |
Color | Green |
Description
Antifreeze Fluid Handler, Capacity 15 gal, Overall Diameter 30 in, Overall Height 9 in, Overall Length 30 in, Overall Width 30 in, Green, Hose Included Yes, Discharge Hose Length 10 ft, Air Input Range Self-Regulated to 12 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN JMPSW800 200W Amplified Subwoofer - 8" (JMPSW800)
- DONALDSON Fuel Filter, Spin-On Secondary Donaldson Blue, DBF5813 (DBF5813)
- CAMCO COVER, WHEEL&TIRE PROTECTORS 36-39IN, ARCWH VINYL, SET OF 2 (45325)
- RULE Rule 500 GPH Replacement Motor Cartridge f/Tournament Series Pumps (45DR)
- GRAY Oil Fluid Handler, 15 Gal., 30 In. Dia (OH-15)
- LINCOLN Portable Oil Drain, Plastic, 18 gal. (3518)
- SUR&R Oil Drain Plug Gasket Assortment, 7" W (DPG120)
- AMERICAN FORGE & FOUNDRY Drains Low Profile (8878)
- CAMCO 20850 28 In. Aluminum Drain Pan (7622921)
- HOMESTEAD Shop Craft Plastic 6 qt. Round Oil Drain & Recovery Pan (HO2514421)
- LISLE OVAL DRAIN PAN 4.5 GAL BLK-RPLCS 17942 (LI17972)
- Gray Drain & Drip Pans