Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Roll, Range None, Length 52 Ft
Mfr # CLH GD201089
Zoro # G3176205
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range None
- Chart Length (Ft.) 52 ft
- For Use With Eurotherm Chessel Recorders
- Product Type Roll Paper Strip Chart
- Compatible with Brand Eurotherm Chessell
Product Information
- Brand Graphic Controls
- MFR # CLH GD201089
- Zoro # G3176205
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 52 ft |
Strip Chart Length | 52 ft |
Strip Chart Width | 4 3/4 in |
Details
Item | Roll Paper Strip Chart |
Range | None |
For Use With | Eurotherm Chessel Recorders |
Product Type | Roll Paper Strip Chart |
Compatible with Brand | Eurotherm Chessell |
Number of Charts Included | 1 |
Grid Color | Gray |
Units Measured | No Units |
Description
Roll Paper Strip Chart, Compatible with Manufacturer Model Number 4101C, 4102C, 4103C, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Roll Paper Strip Chart, Strip Chart Length 52 ft, Grid Color Gray, Strip Chart Width 4 3/4 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Transducer, Pressure (K17M0242C1 100#)
- KRUEGER Solid Glass Repair Kit, Type D (DSG-KIT)
- PCE INSTRUMENTS Radioactivity Meter, α-, β-, γ- and x- radiation (PCE-RAM 10)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MCI P 0-100-8-S)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range None, 52 Ft (CLH GD201125)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 53 Ft (YOK B9565AW)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627AY)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627RY)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 10, 99 Ft (YOK B9855AY)
- Graphic Controls Strip Chart Paper