Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Fanfold, Range 0 to 100, 99 Ft
Mfr # YOK B9585AH
Zoro # G2021521
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 100
- Chart Length (Ft.) 99 ft
- For Use With Yokagawa Recorders
- Strip Chart Length 99 ft
- Strip Chart Width 10 5/8 in
Product Information
- Brand Graphic Controls
- MFR # YOK B9585AH
- Zoro # G2021521
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 99 ft |
Strip Chart Length | 99 ft |
Strip Chart Width | 10 5/8 in |
Details
Item | Fanfold Paper Strip Chart |
Range | 0 to 100 |
For Use With | Yokagawa Recorders |
Number of Charts Included | 1 |
Grid Color | Gray |
Increment of Variation | 10 |
Compatible with Brand | Yokogawa |
Product Type | Fanfold Paper Strip Chart |
Lowest Generic Number Recorded | 0 |
Units Measured | Generic Number Units |
Highest Generic Number Recorded | 100 |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number LR 8100, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 99 ft, Grid Color Gray, Increment of Variation 10, Strip Chart Width 10 5/8 in, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 4-1/2", 0-160 psi, 1/4" CBM (102D-454F)
- KESTREL Weather Meter RH Calibration Kit (0802)
- CONTROL CO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4126)
- DWYER INSTRUMENTS Industrial Thermometer, Indl Thermo 240F114C (ITA9355D)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 52 Ft (CLH GD201089)
- GRAPHIC CONTROLS Chart, Fanfold, Range 0 to 100, 66 Ft (YOK B9573AN)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 10, 99 Ft (YOK B9855AY)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 53 Ft (YOK B9565AW)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627AY)
- Graphic Controls Strip Chart Paper