Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Fanfold, Range 0 to 100, 66 Ft
Mfr # YOK B9619AH
Zoro # G0642555
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 100
- Chart Length (Ft.) 66 ft
- For Use With Yokagawa Recorders
- Compatible with Brand Yokogawa
- Grid Color Gray
Product Information
- Brand Graphic Controls
- MFR # YOK B9619AH
- Zoro # G0642555
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 66 ft |
Strip Chart Width | 10 5/8 in |
Strip Chart Length | 66 ft |
Details
Item | Fanfold Paper Strip Chart |
Range | 0 to 100 |
For Use With | Yokagawa Recorders |
Compatible with Brand | Yokogawa |
Grid Color | Gray |
Highest Generic Number Recorded | 100 |
Product Type | Fanfold Paper Strip Chart |
Lowest Generic Number Recorded | 0 |
Units Measured | Generic Number Units |
Number of Charts Included | 1 |
Increment of Variation | 10 |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number LR 4100, LR 4200, LR 4210, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 66 ft, Grid Color Gray, Increment of Variation 10, Strip Chart Width 10 5/8 in, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (4.2070413E7)
- DICKSON Circular Chart, 6 In, -50 to 50, 7 Day, PK60 (C651)
- RIDGID Ridgid 37888 micro CA-300 Inspection Camera, 3' Cable (55898)
- DWYER INSTRUMENTS Handheld Manometer Kit.0 to 20.00 In WC (475-1-FM-AV)
- GRAPHIC CONTROLS Recording Chart Taylor 100Box 500P126729, 100PK (30645322)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627RY)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range None, 52 Ft (CLH GD201125)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 53 Ft (YOK B9565AW)
- CHART POOL Taylor Chart 105 0100 24HR 100Box, 100PK (500P1225-1)
- Graphic Controls Strip Chart Paper