Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 657
Zoro # G6147872
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range -100 Degrees to 0 Degrees F, 0 Degrees to 100 Degrees C
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Maximum Temperature Measured Degrees C 100 Degrees C
Product Information
- Brand Graphic Controls
- MFR # Chart 657
- Zoro # G6147872
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | -100 Degrees to 0 Degrees F, 0 Degrees to 100 Degrees C |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Maximum Temperature Measured Degrees C | 100 Degrees C |
Product Type | Circular Paper Chart |
Grid Color | Black |
Compatible with Brand | Dickson |
Compatible with Series | Universal |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Time Recorded | 7 day |
Maximum Temperature Measured Degrees F | 0 Degrees F |
Minimum Temperature Measured Degrees F | -100 Degrees F |
Number of Charts Included | 60 |
Increment of Variation | 10 |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT6, TH6, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Ultra Low Temp Data Logging Thermometer (6510)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFL3)
- DWYER INSTRUMENTS Temp Switch (TS-13030)
- FLUKE Round Infrared Window, 75mm dia, Type 3/12 (Fluke-075-CLKT)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-010)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1200, 1 Day, PK100 (PW 00213815 24HR)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GD239349U050)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 1 Day, PK100 (CLH GD239348U100)
- GRAPHIC CONTROLS Chart, 9.938 In, 30 to 230, 1 Day, PK100 (PW 00213832 24H)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 14, 7 Day, PK100 (PW 00214416 7D)
- DICKSON Chart, 3 In, +15 to +10 C, 7 Day, PK60 (C312)
- Graphic Controls Circular Charts