Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 655
Zoro # G6218563
product price: $38.99
/pk 60, $0.65/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range 50 Degrees to 100 Degrees F/C
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Number of Charts Included 60
Product Information
- Brand Graphic Controls
- MFR # Chart 655
- Zoro # G6218563
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | 50 Degrees to 100 Degrees F/C |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Number of Charts Included | 60 |
Maximum Temperature Measured Degrees F | 100 Degrees F |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Maximum Temperature Measured Degrees C | 100 Degrees C |
Minimum Temperature Measured Degrees F | 50 Degrees F |
Minimum Temperature Measured Degrees C | 50 Degrees C |
Increment of Variation | 5 |
Compatible with Brand | Dickson |
Compatible with Series | Universal |
Product Type | Circular Paper Chart |
Time Recorded | 7 day |
Grid Color | Black |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT6, TH6, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 5, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with (2) Stainless Steel Probe Style (6436)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH8)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402D)
- SHIMPO Thread Adapter, 10/32 UNF to M6 (FG-10TJM6)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 1 Day, PK100 (PW 00213802 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 417)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 662)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 300, 7 Day, PK100 (CLH HKSV060S1062)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 20K, PK100 (MC MP-20000)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00213821 7D)
- DICKSON Chart, 6 In, -100 to 0 F/C, 7 Day, PK60 (C678)
- Graphic Controls Circular Charts