Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 417
Zoro # G6104393
product price: $41.65
/pk 60, $0.69/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range -20 Degrees to 120 Degrees F, 0 Degrees to 100 Degrees C
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Minimum Temperature Measured Degrees C 0 Degrees C
Product Information
- Brand Graphic Controls
- MFR # Chart 417
- Zoro # G6104393
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | -20 Degrees to 120 Degrees F, 0 Degrees to 100 Degrees C |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Maximum Temperature Measured Degrees C | 100 Degrees C |
Number of Charts Included | 60 |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Compatible with Series | Universal |
Grid Color | Black |
Increment of Variation | 10 |
Time Recorded | 7 day |
Compatible with Brand | Dickson |
Minimum Temperature Measured Degrees F | -20 Degrees F |
Maximum Temperature Measured Degrees F | 120 Degrees F |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential pressure gage, range 0-3 psi, minor divisions .10. (2203)
- PIC GAUGES Air Gauge, 1-1/2", 30/0/30psi, 1/8" Mount (102D-158CC)
- CPS PRODUCTS Vacuumeter Vacuum Gauge with Digital Display (VG200)
- DICKSON Chart, 8 In, 0 to +200, 24 Hr, PK60 (C456)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 2500, 1 Day, PK100 (PW 00213890 24H)
- GRAPHIC CONTROLS Circ Paper Chart, 0 o100, PK100 (MC 0-100%-8D)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 453)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 1 Day, PK100 (CLH GDTW0050U050)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 14, 1 Day, PK100 (PW 00214417 24H)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 1000, 1 Day, PK100 (CLH HKTW0100S077)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 1 Day, PK100 (PW 00214739)
- Graphic Controls Circular Charts