Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 Day, 0 to 30, PK100
Mfr # BN 24001661-040
Zoro # G7045622
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 30
- Recording Time (Day) 7
- For Use With Honeywell Recorder
- Compatible with Brand Honeywell
Product Information
- Brand Graphic Controls
- MFR # BN 24001661-040
- Zoro # G7045622
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 30 |
Recording Time (Day) | 7 |
For Use With | Honeywell Recorder |
Compatible with Brand | Honeywell |
Highest Generic Number Recorded | 30 |
Units Measured | Generic Number Units |
Product Type | Circular Paper Chart |
Lowest Generic Number Recorded | 0 |
Grid Color | Black |
Number of Charts Included | 100 |
Compatible with Series | Universal |
Increment of Variation | 5 |
Time Recorded | 7 day |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 5, Strip Chart Width Not Applicable, Highest Generic Number Recorded 30, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 60#)
- DURO Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (4.2070513E7)
- KLEIN TOOLS USB Digital Meter, USB-A and USB-C (ET920)
- FLIR Moisture Pen with Flashlight, LCD (MR40)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 20, 1 Day, PK100 (CLH HKTW0100S300)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00213821 7D)
- GRAPHIC CONTROLS Chart, 9.938 In, 30 to 230, 1 Day, PK100 (PW 00213832 24H)
- GRAPHIC CONTROLS Circular Paper Chart, PK100 (MC M-500-H 161)
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 482)
- GRAPHIC CONTROLS Chart, 9.938 In, 180 to 30, 2 Day, PK100 (PW 00215701)
- DICKSON Chart, 8 In, 0 to 100, 31 Day, PK60 (C409)
- Graphic Controls Circular Charts