Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 31 day, PK60
Mfr # Chart 406
Zoro # G6083707
product price: $28.75
/pk 60, $0.48/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range -50 Degrees to 50 Degrees C
- Recording Time (Day) 31
- For Use With Dickson Recorders
- Minimum Temperature Measured Degrees C -50 Degrees C
Product Information
- Brand Graphic Controls
- MFR # Chart 406
- Zoro # G6083707
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | -50 Degrees to 50 Degrees C |
Recording Time (Day) | 31 |
For Use With | Dickson Recorders |
Minimum Temperature Measured Degrees C | -50 Degrees C |
Grid Color | Black |
Increment of Variation | 10 |
Compatible with Series | Universal |
Compatible with Brand | Dickson |
Number of Charts Included | 60 |
Time Recorded | 31 day |
Units Measured | Temperature Degrees C |
Product Type | Circular Paper Chart |
Maximum Temperature Measured Degrees C | 50 Degrees C |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 200 PSI)
- DIXON In-Line Sight Glass, Clamp, 2" (B54BMP-R200)
- SPAN Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Plastic, Black (LFS-210-6000-G-CERT)
- IFM Temp Transducer, 63/64 in., 1/4 in. NPT (TA2603)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 101)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 1 Day, PK100 (PW 00213801 24H)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 5.0, 1 Day, PK100 (PW 00214728)
- GRAPHIC CONTROLS Circular Paper Chart, PK100 (MC M-500-H 161)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 036)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MC MP-100)
- HONEYWELL Chart, 10.313 In, -50 to 50, 7 Day, PK100 (BN 24001661-218)
- Graphic Controls Circular Charts