Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 1 day, PK60
Mfr # Chart 456
Zoro # G6156647
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 to 200
- Recording Time (Day) 1
- For Use With Dickson Recorders
- Compatible with Series Universal
Product Information
- Brand Graphic Controls
- MFR # Chart 456
- Zoro # G6156647
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 to 200 |
Recording Time (Day) | 1 |
For Use With | Dickson Recorders |
Compatible with Series | Universal |
Lowest Generic Number Recorded | 0 |
Number of Charts Included | 60 |
Increment of Variation | 20 |
Grid Color | Black |
Time Recorded | 24 hr |
Compatible with Brand | Dickson |
Product Type | Circular Paper Chart |
Highest Generic Number Recorded | 200 |
Units Measured | Generic Number Units |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 20, Strip Chart Width Not Applicable, Highest Generic Number Recorded 200, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Mechanical Force Gauge, Analog, 200N (MFD-05)
- WINTERS St/St. Syphons, Straight, 1/4"X1/4" (SSP535)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0856)
- NOSHOK Sintered Pressure Snubber, 7/16-20 SAE-4, Brass, "D" Disc Installed, Pressure Rating 5,000 PSI (1135-D)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 14, 1 Day, PK100 (CLH GDTW0070S132)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MCI P 0-100-8-S)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 5.0, 1 Day, PK100 (PW 00214728)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 7 Day, PK100 (PW 00213807-7D)
- GRAPHIC CONTROLS Chart, 9.938 In, 30 to 230, 1 Day, PK100 (PW 00213832 24H)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1000, 1 Day, PK100 (PW 00213820 24H)
- HONEYWELL Chart, 10.313 In, 0 to 1600, 1 Day, PK100 (BN 24001660-016)
- Graphic Controls Circular Charts