Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 0to100, 31Day, PK100
Mfr # MCI 31D-P 0-100-8
Zoro # G6718704
product price: $52.35
/pk 100, $0.52/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 to 100
- Recording Time (Day) 31
- For Use With Mercury Instruments Recorder
- Units Measured Generic Number Units
Product Information
- Brand Graphic Controls
- MFR # MCI 31D-P 0-100-8
- Zoro # G6718704
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 to 100 |
Recording Time (Day) | 31 |
For Use With | Mercury Instruments Recorder |
Units Measured | Generic Number Units |
Grid Color | Green |
Time Recorded | 31 day |
Number of Charts Included | 100 |
Highest Generic Number Recorded | 100 |
Lowest Generic Number Recorded | 0 |
Compatible with Series | 800 Series |
Compatible with Brand | Mercury Instruments |
Product Type | Circular Paper Chart |
Increment of Variation | 10 |
Description
Circular Paper Chart, Compatible with Series 800 Series, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Green, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 70ft Cable L (MBLT-2SB-IVPF-50-70)
- BOTRON CO Long Life Coil Cord, 6ft, .125in Snap (B2008)
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 30 psi, 1/4 NPT Bottom Conn, Glycerin Filled (40-300-30-psi)
- MAMAC Pr-274-R2-Vdc Low Pressure (PR-274-R2-)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 7 Day, PK100 (PW 00213806 7D)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 429)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, 0 to 30, PK100 (BN 24001661-040)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 7 Day, PK100 (CLH HKSV0100S319)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (00213818-7D)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 15K, PK100 (MC MP-15000)
- HONEYWELL Chart, 10.313 In, 0 to 1600, 1 Day, PK100 (BN 24001660-016)
- Graphic Controls Circular Charts