Shop All Circular Charts
Graphic Controls
Circ Paper Chart, 0to10, PK100
Mfr # MC L-10-8D
Zoro # G6660726
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 11 in
- Range 0 to 10
- Recording Time (Day) 8
- For Use With American Meter/Barton Recorder
- Increment of Variation 1
Product Information
- Brand Graphic Controls
- MFR # MC L-10-8D
- Zoro # G6660726
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 11 in |
Circular Chart Diameter | 11.13 in |
Details
Item | Circular Paper Chart |
Range | 0 to 10 |
Recording Time (Day) | 8 |
For Use With | American Meter/Barton Recorder |
Increment of Variation | 1 |
Compatible with Series | Universal |
Units Measured | Generic Number Units |
Lowest Generic Number Recorded | 0 |
Time Recorded | 8 day |
Grid Color | Black |
Number of Charts Included | 100 |
Compatible with Brand | American Meter |
Product Type | Circular Paper Chart |
Highest Generic Number Recorded | 10 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number A-88, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 1, Strip Chart Width Not Applicable, Highest Generic Number Recorded 10, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1500, 1 Day, PK100 (PW 00213822 24H)
- SPER SCIENTIFIC Clinical Grade Infrared Non-Contact Thermometer (800120)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-HVLGSE)
- FLUKE Low Voltage Detector 20-90 Vac (2433021)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 15K, PK100 (MC MP-15000)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 300, 7 Day, PK100 (PW 00213884 7D)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00215313)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 14, 1 Day, PK100 (PW 00214417 24H)
- GRAPHIC CONTROLS Chart, 9.938 In, -50 to 75, 7 Day, PK100 (PW 00214712)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 420)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 7 Day, PK100 (CLH GDSV0100U100)
- Graphic Controls Circular Charts