Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Red Color
Mfr # LA243772
Zoro # G1266465
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- For Use With Eurotherm Chessel Recorders
- Pen Tip Type Broad
- Compatible with Brand Eurotherm Chessel Recorders
- Product Type Pen
Product Information
- Brand Graphic Controls
- MFR # LA243772
- Zoro # G1266465
- Country of Origin United States
- Category Chart Recorder Pens
Dimensions
Details
Item | Pen |
Ink Color | Red |
For Use With | Eurotherm Chessel Recorders |
Pen Tip Type | Broad |
Compatible with Brand | Eurotherm Chessel Recorders |
Product Type | Pen |
Number of Pens Included | 1 |
Kit Components Included | Marker, Pen |
Description
Pen, Compatible with Brand Eurotherm Chessel Recorders, Ink Color Red, Nib Length Not Applicable, Number of Pens Included 1, Pen Tip Type Broad, Product Type Pen, Kit Components Included Marker, Pen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 60 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (40-901-60-psi/kg/cm2)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4FME8)
- DWYER INSTRUMENTS Rma-2-Ssv Flowmeter Range 1-1 (RMA-2-SSV)
- INTERSTATE PNEUMATICS Regular Air Pressure Gauge 100 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-100)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0202-06 RED MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-79-3414-06 - GREEN TEMPERATURE PENS)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9906JA)
- GRAPHIC CONTROLS Chart Recorder Pen, Black, PK6 (82-72-0111-06 - BLACK STATIC PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK5 (MP 82-32-0322-05 RED MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, 0.800 In Bold, PK6 (82-79-0412-06 - RED DIFFERENTIAL PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, PK6 (82-79-3312-06 - RED DIFFERENTIAL PENS)
- Graphic Controls Chart Recorder Pens