Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Black Color, PK6
Mfr # MP 82-39-0301-06 BLK MKR
Zoro # G2889013
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- For Use With Various Recorders
- Nib Length 0.6 in
- Product Type Pen
- Compatible with Brand MP-Marking
Product Information
- Brand Graphic Controls
- MFR # MP 82-39-0301-06 BLK MKR
- Zoro # G2889013
- Country of Origin United States
- Category Chart Recorder Pens
Dimensions
Nib Length | 0.6 in |
Details
Item | Pen |
Ink Color | Black |
For Use With | Various Recorders |
Product Type | Pen |
Compatible with Brand | MP-Marking |
Number of Pens Included | 6 |
Pen Tip Type | Broad |
Kit Components Included | (6) Markers, (6) Pens |
Description
Pen, Compatible with Brand MP-Marking, Ink Color Black, Nib Length 0.6 in, Number of Pens Included 6, Pen Tip Type Broad, Product Type Pen, Kit Components Included (6) Markers, (6) Pens, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS EconoTemp Thermometer Kit (93233-K)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254C)
- PIC GAUGES Round Boiler Gauge, 0 to 200 psi, 1/2 in MNPT, Steel, Silver (TRI-HD-302L-G)
- UEI TEST INSTRUMENTS Leak Test Vial (RLDLS)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0401-06 BLK MKR)
- GRAPHIC CONTROLS Chart Recorder Cartridge, Multi Color (LA249556)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Ink Color, PK3 (B9902AP)
- GRAPHIC CONTROLS Chart Recorder Pen, Violet Color, PK3 (B9902AR)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0101-06 BLK MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-72-3114-06 - GREEN TEMPERATURE PENS)
- ANDERSON-NEGELE Chart Recorder Pen Cartridge Three Color BlueGreenRed (60500803)
- Graphic Controls Chart Recorder Pens