Shop All Circular Charts
Graphic Controls
Chart, 9.938 In, -50 to 75, 7 Day, PK100
Mfr # PW 00214712
Zoro # G0819707
product price: $28.85
/pk 100, $0.29/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range -50 to 75
- Recording Time (Day) 7
- For Use With Partlow Recorders
- Grid Color Black
Product Information
- Brand Graphic Controls
- MFR # PW 00214712
- Zoro # G0819707
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 9.94 in |
Details
Item | Circular Paper Chart |
Range | -50 to 75 |
Recording Time (Day) | 7 |
For Use With | Partlow Recorders |
Grid Color | Black |
Maximum Temperature Measured Degrees C | 75 Degrees C |
Units Measured | Temperature Degrees C |
Increment of Variation | 10 |
Compatible with Brand | Partlow |
Time Recorded | 7 day |
Product Type | Circular Paper Chart |
Minimum Temperature Measured Degrees C | -50 Degrees C |
Compatible with Series | Universal |
Number of Charts Included | 100 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ715LF)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE7)
- AMPROBE Tachometer, 10 to 99,999 rpm (TACH-10)
- MAMAC Pr-274-R3-Vdc Low Pressure (PR-274-R3-)
- GRAPHIC CONTROLS Chart, 10 In, No Range, 1 Day, PK100 (CLH GDTW0394U100)
- GRAPHIC CONTROLS Circular Paper Chart, 0to10or100, PK100 (MC L-10-100)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (00213818-7D)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00215313)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 477)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 2000, 1 Day, PK100 (CLH HKTW0100S048)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-008)
- Graphic Controls Circular Charts