Shop All Circular Charts
Graphic Controls
Chart, 9.938 In, 0 to 400, 1 Day, PK100
Mfr # PW 00214739
Zoro # G0677327
product price: $32.49
/pk 100, $0.32/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 400
- Recording Time (Day) 1
- For Use With Partlow Recorders
- Time Recorded 24 hr
Product Information
- Brand Graphic Controls
- MFR # PW 00214739
- Zoro # G0677327
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 9.94 in |
Details
Item | Circular Paper Chart |
Range | 0 to 400 |
Recording Time (Day) | 1 |
For Use With | Partlow Recorders |
Time Recorded | 24 hr |
Product Type | Circular Paper Chart |
Units Measured | Generic Number Units |
Increment of Variation | 50 |
Compatible with Brand | Partlow |
Lowest Generic Number Recorded | 0 |
Highest Generic Number Recorded | 400 |
Compatible with Series | Universal |
Grid Color | Black |
Number of Charts Included | 100 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded 400, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (PFQ2491-DRY-2FF)
- WATER SOURCE Water Source M2002-4L 200 lbs. Pressure Gauge - 0.25 in. Bottom Mount In A Stainless Steel Case (232873)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Radn Shld 420Ma (RHP-2R11)
- TRUMETER Panel Meter, DC, 2.68x2.68" Cutout, Screw (APM-PROC-APO)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 3, 1 Day, PK100 (CLH HKTW0060S033)
- GRAPHIC CONTROLS Chart, 11.875 In, 0 to 100, 1 Day, PK100 (PW 00215311)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 14, 1 Day, PK100 (CLH GDTW0070S132)
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 406)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 15, 1 Day, PK100 (CLH HKTW0050S341)
- GRAPHIC CONTROLS Chart, 9.938 In, 180 to 30, 2 Day, PK100 (PW 00215701)
- DICKSON Chart, 8 In, +50 to +150 F/C, 24 Hour, PK60 (C447)
- Graphic Controls Circular Charts