Shop All Circular Charts
Graphic Controls
Chart, 9.938 In, 0 to 400, 1 Day, PK100
Mfr # PW 00213802 24H
Zoro # G1916074
original price:
$54.99
1% off
new price: $54.25
/pk 100, $0.54/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 400
- Recording Time (Day) 24 hr
- For Use With Partlow Recorders
- Circular Chart Diameter 9.94 in
Product Information
- Brand Graphic Controls
- MFR # PW 00213802 24H
- Zoro # G1916074
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 9.94 in |
Details
Item | Circular Paper Chart |
Range | 0 to 400 |
Recording Time (Day) | 24 hr |
For Use With | Partlow Recorders |
Time Recorded | 24 hr |
Grid Color | Black |
Units Measured | Generic Number Units |
Number of Charts Included | 100 |
Compatible with Series | Universal |
Highest Generic Number Recorded | 400 |
Increment of Variation | 50 |
Product Type | Circular Paper Chart |
Lowest Generic Number Recorded | 0 |
Compatible with Brand | Partlow |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded 400, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (501008S02L100#)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (18C767)
- ASHCROFT Pressure Transducer, Range 0 to 1 In WC (CX8MB2421IW)
- AMPROBE Combustible Gas Detector (GSD600)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 600, 1 Day, PK100 (PW 00213817 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 0to100or500, PK100 (MC M-500-SH)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 422)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GD239349U050)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 101)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 300, 7 Day, PK100 (PW 00213884 7D)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 0.5 Day, PK100 (PW 00213819 12H)
- Graphic Controls Circular Charts