Shop All Circular Charts
Graphic Controls
Chart, 10 In, 0 to 50, 1 Day, PK100
Mfr # CLH GDTW0050U050
Zoro # G2134106
product price: $40.29
/pk 100, $0.40/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 50
- Recording Time (Day) 1
- For Use With Eurotherm Chessell Recorders
- Grid Color Black
Product Information
- Brand Graphic Controls
- MFR # CLH GDTW0050U050
- Zoro # G2134106
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | 0 to 50 |
Recording Time (Day) | 1 |
For Use With | Eurotherm Chessell Recorders |
Grid Color | Black |
Product Type | Circular Paper Chart |
Highest Generic Number Recorded | 50 |
Compatible with Series | Universal |
Lowest Generic Number Recorded | 0 |
Number of Charts Included | 100 |
Time Recorded | 24 hr |
Increment of Variation | 10 |
Units Measured | Generic Number Units |
Compatible with Brand | Eurotherm Chessell |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded 50, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Deluxe Hard Case, 15.7" x 12.6" x 6.7" (R8890)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Wet Pr Xdcr 10, 20, 5 (WWDP-2-LCD)
- UEI TEST INSTRUMENTS REPLACEMENT SENSOR CAP G502-7200/G310 (RS1010)
- NOSHOK Process Gauge, 4.5" 316SS Internals, 30/160 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (45-760-30/160-psi/kg/cm2-1/4)
- GRAPHIC CONTROLS Chart, 9.938 In, -30 to 70, 7 Day, PK100 (PW 00214763)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 2000, 1 Day, PK100 (CLH HKTW0100S314)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, 0 to 30, PK100 (BN 24001661-040)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00215313)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 7 Day, PK100 (CLH GD239349U100)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 20, 1 Day, PK100 (CLH HKTW0100S300)
- HONEYWELL Chart, 10.313 In, 0 to 2500, 1 Day, PK100 (BN 24001660-113)
- Graphic Controls Circular Charts