Shop All Circular Charts
Graphic Controls
Chart, 10 In, 0 to 2000, 1 Day, PK100
Mfr # CLH HKTW0100S314
Zoro # G1534836
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 2000
- Recording Time (Day) 1
- For Use With Eurotherm Chessell Recorders
- Units Measured Temperature Degrees F
Product Information
- Brand Graphic Controls
- MFR # CLH HKTW0100S314
- Zoro # G1534836
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | 0 to 2000 |
Recording Time (Day) | 1 |
For Use With | Eurotherm Chessell Recorders |
Units Measured | Temperature Degrees F |
Maximum Temperature Measured Degrees F | 2,000 Degrees F |
Increment of Variation | 200 |
Product Type | Circular Paper Chart |
Grid Color | Black |
Compatible with Brand | Eurotherm Chessell |
Number of Charts Included | 100 |
Time Recorded | 24 hr |
Compatible with Series | Universal |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 200, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Siphon, 250 psi, 1/4 In Natured Brass (5TUL0)
- TAYLOR Superior Grd Dial Therm, 0F/220F, 2" Dial (6215J)
- PIC GAUGES Air Gauge, 2-1/2", 0/400psi, 1/4" (101D-254I)
- DWYER INSTRUMENTS Transducer with Display, 0 to 200 Psi (DPG-206)
- GRAPHIC CONTROLS Chart, 9.938 In, 30 to 230, 1 Day, PK100 (PW 00213832 24H)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 300, 7 Day, PK100 (CLH HKSV060S1062)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 2000, 1 Day, PK100 (CLH HKTW0100S048)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 655)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-010)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00213808 7D)
- HONEYWELL Chart, 10.313 In, 0 to 2400, 7 Day, PK100 (BN 24001661-015)
- Graphic Controls Circular Charts