Shop All Circular Charts
Graphic Controls
Chart, 10 In, 0 to 100, 7 Day, PK100
Mfr # CLH GD239349U100
Zoro # G3364076
original price:
$48.79
10% off
new price: $43.89
/pk 100, $0.44/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 100
- Recording Time (Day) 7
- For Use With Eurotherm Chessell Recorders
- Circular Chart Diameter 10 in
Product Information
- Brand Graphic Controls
- MFR # CLH GD239349U100
- Zoro # G3364076
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | 0 to 100 |
Recording Time (Day) | 7 |
For Use With | Eurotherm Chessell Recorders |
Number of Charts Included | 100 |
Time Recorded | 7 day |
Product Type | Circular Paper Chart |
Compatible with Brand | Eurotherm Chessell |
Units Measured | Generic Number Units |
Increment of Variation | 10 |
Grid Color | Black |
Lowest Generic Number Recorded | 0 |
Compatible with Series | Universal |
Highest Generic Number Recorded | 100 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA INSTRUMENT 2.5" Type 213.53 100PSI/BAR Gauge - 1/4" NPT LM Stainless Steel (9692015)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208P)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 1 Day, PK100 (CLH HKTW0050S384)
- FLUKE Handheld Micromanometer Kit, 0 to 16In WC (FLUKE-922/KIT)
- GRAPHIC CONTROLS Chart, 11.875 In, 0 to 100, 1 Day, PK100 (PW 00215311)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 436)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MC MP-100)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1000, 1 Day, PK100 (PW 00213820 24H)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 1 Day, PK100 (PW 00214739)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 20K, PK100 (MC MP-20000)
- DICKSON Circular Chart, 6 In, 0 to 100F, 7 Day, PK60 (C657)
- Graphic Controls Circular Charts