Shop All Circular Charts
Graphic Controls
Chart, 10 In, 0 to 100, 1 Day, PK100
Mfr # CLH GD239348U100
Zoro # G1217955
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 100
- Recording Time (Day) 1
- For Use With Eurotherm Chessell Recorders
- Grid Color Black
Product Information
- Brand Graphic Controls
- MFR # CLH GD239348U100
- Zoro # G1217955
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 10 in |
Details
Item | Circular Paper Chart |
Range | 0 to 100 |
Recording Time (Day) | 1 |
For Use With | Eurotherm Chessell Recorders |
Grid Color | Black |
Number of Charts Included | 100 |
Units Measured | Generic Number Units |
Compatible with Brand | Eurotherm Chessell |
Time Recorded | 24 hr |
Increment of Variation | 10 |
Highest Generic Number Recorded | 100 |
Product Type | Circular Paper Chart |
Compatible with Series | Universal |
Lowest Generic Number Recorded | 0 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC 4 Gauge, 010,000 Psi (H4049L)
- LEONARD VALVE Dial Thermometer (37C30A)
- DWYER INSTRUMENTS Gauge, Magnahelic 0-500 Pa (605-500PA)
- AMPROBE Digital Current Leakage Tester, 600VAC (ALC-110)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 7 Day, PK100 (PW 00213806 7D)
- GRAPHIC CONTROLS Chart, 9.938 In, 180 to 30, 2 Day, PK100 (PW 00215701)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 2500, 1 Day, PK100 (PW 00213890 24H)
- GRAPHIC CONTROLS Chart, 9.938 In, -30 to 70, 7 Day, PK100 (PW 00214763)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00213891 7D)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GDSV0050U050)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GD239349U050)
- Graphic Controls Circular Charts