Shop All Solar Panels
Grape Solar
Monocrystalline Solar Panel Kit, 200 W, 20.3V DC, 9.85 A, 36 Cells
Mfr # GS-400-KIT-BT
Zoro # G300422639
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 200 W
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 20.3V DC
- Current @ Maximum Power Point 9.85 A
- Number of Cells 36
Product Information
- Brand Grape Solar
- MFR # GS-400-KIT-BT
- Zoro # G300422639
- UPC # 817732013204
- Country of Origin Multiple
- Category Solar Panels
Description
Solar Panel Kit, Maximum Power Point 200 W, Total System Power Output 400 W, Battery Capacity Not Applicable, Includes Battery No, Number of Cells 36, Voltage @ Maximum Power Point 40.62 V, Current @ Maximum Power Point 9.85 A, Compatible with Series GS-Star, Number of Solar Panels 2, Mounting Type Ground, Includes (2) Grape Solar GS-Star-200W 200-Watt Monocrystalline Solar Panels, 40A Grape Solar Comet Charge Controller, Cables, Cell Type Monocrystalline, Battery Type Lithium-Ion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 4" x 4" x 1' (6-Pack) (G4X4BL6)
- CALCONDUIT Elbow, 2 in., 90 Degree, EMT (877013)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20311)
- MONOPRICE Digital Coaxial, Rca, Audio Converter (2948)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, MC4 (GS-STAR-100W)
- GRAPE SOLAR Polycrystalline Solar Panel Kit, 100 W, 18V DC, 5.23 A, 36 Cells (GS-300-KIT)
- GRAPE SOLAR Monocrystalline Solar Panel, 50 W, 17.7V DC, 2.8 A, 32 Cells, MC4 (GS-FLEX-50W)
- GRAPE SOLAR Polycrystalline Solar Panel Expansion Kit, 100 W, 18V DC, 5.23 A, 36 Cells (GS-100-EXP)
- GRAPE SOLAR Polycrystalline Solar Panel Kit, 100 W, 18V DC, 5.23 A, 36 Cells, MC4 (GS-100-KIT)
- WASSERSTEIN Solar Panel, 2 W, 5V, DC Cable Connector (RingSpotSolar2WhtUS)
- FLEXSOLAR Monocrystalline Solar Panel, 60 W, 19.8V DC, 3.03 A (C60)
- Grape Solar Solar Panels