Shop All Solar Panels
Grape Solar
Monocrystalline Solar Panel Kit, 200 W, 20.3V DC, 9.85 A, 36 Cells, 4mm PV
Mfr # GS-600-KIT-MPPT
Zoro # G600422667
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 200 W
- Nominal Output Power 600 W
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 20.3V DC
- Panel Max. Power Point Voltage 12V DC
Product Information
- Brand Grape Solar
- MFR # GS-600-KIT-MPPT
- Zoro # G600422667
- UPC # 817732013198
- Country of Origin Multiple
- Category Solar Panels
Description
Solar Panel Kit, Maximum Power Point 200 W, Total System Power Output 600 W, Battery Capacity Not Applicable, Includes Battery No, Number of Cells 36, Voltage @ Maximum Power Point 60.93 V, Current @ Maximum Power Point 9.85 A, Compatible with Series GS-Star, Number of Solar Panels 3, Mounting Type Ground, Includes (3) Grape Solar GS-Star-200W 200-Watt Monocrystalline Solar Panels, 40A Grape Solar Zenith MPPT Charge Controller, Cables, Cell Type Monocrystalline, Battery Type Lithium-Ion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ChordSavers StudioSaver Cord Cover- 1 Piece- Stainable (CC-CS-STU-1-SB)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB1B7)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP280)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ3)
- GRAPE SOLAR Polycrystalline Solar Panel Expansion Kit, 100 W, 18V DC, 5.23 A, 36 Cells (GS-100-EXP)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, MC4 (GS-STAR-100W)
- GRAPE SOLAR Monocrystalline Solar Panel, 50 W, 17.7V DC, 2.8 A, 36 Cells, Wire Lead (GS-FLEX-50W)
- GRAPE SOLAR Polycrystalline Solar Panel Kit, 100 W, 18V DC, 5.23 A, 36 Cells (GS-300-KIT)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3533016)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX4021082)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX3526015)
- Grape Solar Solar Panels