Shop All Generator & Power Inverter Accessories
Grape Solar
Inverter Cable, 5 ft., 4 AWG
Mfr # GS-CBL-INV-5
Zoro # G0143867
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AC/DC Inverter
- Description/Special Features 3/8 in Lugs, 4 AWG, 5 ft Cable
- Connection Type Lug
- Jacket Color Black, Red
- Wire Length 5 ft
Product Information
- Brand Grape Solar
- MFR # GS-CBL-INV-5
- Zoro # G0143867
- UPC # 855172003621
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Wire Length | 5 ft |
Wire Size | 4 AWG |
Details
Item | Inverter Cable |
For Use With | AC/DC Inverter |
Description/Special Features | 3/8 in Lugs, 4 AWG, 5 ft Cable |
Connection Type | Lug |
Jacket Color | Black, Red |
Compatible with Series | AC/DC Inverter |
Product Type | Inverter Cable |
Description
Inverter Cable, Product Type Inverter Cable, Wire Length 5 ft, Wire Size 4 AWG, Connection Type Lug, Compatible with Series AC/DC Inverter, Jacket Color Black, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP/MP Series 125A, 2 Pole, 120/240V AC (ITEQ2125)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA1040-25)
- CALBRITE Conduit Clamp, 316 SS, 1-1/4 In (S61200SC00)
- CPI Miniature Snap Action Switch, Lever Actuator, 1NO, 5A @ 120V AC Contact Rating (K1006-503)
- GENERAC Maintn Kit, 816cc, Air Cooled Standby (7216)
- GENERAC QT Remote Monitor Adapter Kit (6665)
- TOOL TIME CORPORATION 50 ft. 30 A Extension Generator Power Cord with Handle (TO357522)
- GENERAC 6390 - 50-Ft 50-Amp Generator Cord (6390)
- GENERAC Two Wire Start Kit (7109)
- SPORTSMAN Extra Large Waterproof Generator Cover (GENCOVER-XL)
- GENERAC 200 amp Auto Transfer Switch with 20-40 Circuit Load Center (RXGW20SHA3)
- Grape Solar Generator & Power Inverter Accessories