Shop All Solar Panel Accessories
Grape Solar
Charge Controller, 40A Max. Current
Mfr # GS-PWM-COMET-40
Zoro # G5513608
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No-Load Loss 12 mA @ 24V, 8 mA @ 12V
- Depth 2 3/10 in
- Max. Solar Input Voltage 55V DC
- Height 4 3/10 in
- Features 12V/24V System Voltages are Automatically Recognized, Over Discharge and Overload Protection, PWM Type, RJ12 Data Port and Bluetooth, Short Circuit and Reverse Connection Protection, TVS Lighting Protection
Product Information
- Brand Grape Solar
- MFR # GS-PWM-COMET-40
- Zoro # G5513608
- UPC # 817732013006
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Depth | 2 3/10 in |
Height | 4 3/10 in |
Width | 6 3/10 in |
Overall Height | 2.3 in |
Overall Depth | 6.3 in |
Overall Width | 4.6 in |
Details
Item | Solar Charge Controller |
No-Load Loss | 12 mA @ 24V, 8 mA @ 12V |
Max. Solar Input Voltage | 55V DC |
Features | 12V/24V System Voltages are Automatically Recognized, Over Discharge and Overload Protection, PWM Type, RJ12 Data Port and Bluetooth, Short Circuit and Reverse Connection Protection, TVS Lighting Protection |
Max. Battery Charging Voltage | 24V DC |
Interface | Bluetooth |
IP Rating | IP32 |
Battery Type | Flooded Lead Acid, Gel Cell, Lithium-Ion, Sealed Lead Acid |
Operating Temp. | -13 Degrees to 131 Degrees F |
Max. Current | 40 A |
Maximum Battery Charging Voltage | 24 V DC |
Maximum Current | 40 A |
Compatible with Brand | Grape Solar |
Maximum Solar Input Voltage | 24 V DC |
Minimum Operating Temperature | -31 Degrees F |
Maximum Operating Temperature | 113 Degrees F |
Description
Solar Charge Controller, Maximum Current 40 A, Maximum Solar Input Voltage 24 V DC, Maximum Battery Charging Voltage 24 V DC, Battery Type Flooded Lead Acid, Gel Cell, Lithium-Ion, Sealed Lead Acid, IP Rating IP32, Maximum Operating Temperature 113 Degrees F, Minimum Operating Temperature -31 Degrees F, Overall Depth 6.3 in, Overall Height 2.3 in, Overall Width 4.6 in, Interface Bluetooth, No-Load Loss 12 mA @ 24V, 8 mA @ 12V, Compatible with Brand Grape Solar
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (HBL4750)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Single-Mode. (TCF-142-S-SC)
- EASYLIFE TECH 6 Outlet Pwr Strip 1200 Joules Surge Protector 6FT Ext Cord, PK 3 (0-2517-PK)
- QUICKCABLE Black Welding Cable, 1/0,100 ft. (202106-100)
- GRAPE SOLAR Solar Charge Cntrllr, 60A, 150V DC, 24 V DC (GS-MPPT-ZENITH-60)
- GRAPE SOLAR Charge Controller, 45A Max. Current (GS-MPPT-ZENITH-40)
- KAPSCO MOTO Kapsco Moto SP30A 30A Solar Charger Controller 12V-24V Solar Panel Battery PWM Intelligent Regulator with Dual USB Port; LCD Display & Overload Protection (SP30A)
- VICTRON ENERGY SmartSolar MPPT 150/60-Tr (SCC115060210)
- TYCON SYSTEMS 12AWG MC-4 RemotePro Outdoor Cable .33m (RPST-CBL-2PNL-Conn)
- TYCON SYSTEMS Remotepro 40W, 170W Solar, 200Ah Batt, Mppt (RPSTL12/24M-200-170)
- VICTRON ENERGY SmartSolar MPPT 150/45-Tr (SCC115045211)
- Grape Solar Solar Panel Accessories