Shop All Polishing and Dusting
Grandpa Bosch Super Gloss
Super Gloss Polish, 16 oz, Single
Mfr # GBSG-16OZ
Zoro # G108168395
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Includes One (1) 16 oz. Bottle
- Removes Water Spots, Grime, Grease, Overspray, tar, glue
- Material Creamy liquid
- For Use On steel, glass, plastic, tile, Formica, aluminum, gold, copper, marble, granite, fiberglass, brass, shower doors
Product Information
- Brand Grandpa Bosch Super Gloss
- MFR # GBSG-16OZ
- Zoro # G108168395
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 16 oz |
Details
Item | Polish, Cleaner, Protectant |
Includes | One (1) 16 oz. Bottle |
Removes | Water Spots, Grime, Grease, Overspray, tar, glue |
Material | Creamy liquid |
For Use On | steel, glass, plastic, tile, Formica, aluminum, gold, copper, marble, granite, fiberglass, brass, shower doors |
Application | Apply with soft cotton cloth in circular motions |
Color | Clear |
Description
Super Gloss Polish,16 oz,Single
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL78201 8 oz No.1 Novus Plastic Polish (ALL78201)
- ZEP Bathroom Cleaner, 1 gal, Bottle, PK4 (184624)
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21272)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, 22 microns, Black, 150 PK (S434822K)
- GRANDPA BOSCH SUPER GLOSS Super Gloss Polish, 16 oz, PK12 (GBSG-CS-12X16OZ)
- GRANDPA BOSCH SUPER GLOSS Super Gloss Polish, 16 oz, PK120 (GBSG-10CS-12X16OZ)
- MURPHY Original Wood Cleaner, Liquid, 32oz, PK9 (01163)
- HOWARD 1 Pt Dark Walnut Restor-A-Finish One-Step Refinisher (RF6016)
- IOSSO Iosso 10202 GunBrite Polish - 2 oz. (10202)
- MALCO Malco 75005 Twinkle Silver Cleaner 4.375 oz. - Case of 12 (75005)
- RECKITT BENCKISER 26600-89334 CPC 8 oz Brasso Metal Polish, Pack of 8 (26600-89334 CPC)
- Grandpa Bosch Super Gloss Polishing and Dusting