Shop All Polishing and Dusting
Grandpa Bosch Super Gloss
Super Gloss Polish, 16 oz, PK12
Mfr # GBSG-CS-12X16OZ
Zoro # G208168394
product price: $529.99
/pk 12, $44.17/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Color Clear
- Application Apply with soft cotton cloth in circular motions
- Removes Water Spots, Grime, Grease, Overspray, tar, glue
- For Use On steel, glass, plastic, tile, Formica, aluminum, gold, copper, marble, granite, fiberglass, brass, shower doors
Product Information
- Brand Grandpa Bosch Super Gloss
- MFR # GBSG-CS-12X16OZ
- Zoro # G208168394
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 16 oz |
Details
Item | Polish, Cleaner, Protectant |
Color | Clear |
Application | Apply with soft cotton cloth in circular motions |
Removes | Water Spots, Grime, Grease, Overspray, tar, glue |
For Use On | steel, glass, plastic, tile, Formica, aluminum, gold, copper, marble, granite, fiberglass, brass, shower doors |
Material | Creamy liquid |
Includes | Twelve (12) 16 oz. Bottles |
Description
Super Gloss Polish,16 oz,PK12, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64407)
- GENUINE JOE Eclipse Deodorizing Clip Ocean Breeze 30 Day, PK12 (85164)
- DAWN Platinum Liquid Dish Detergent, Refreshing Rain Scent, 24 oz Bottles Plus (2) Sponges/Carton, 3PK (49041)
- KIMBERLY-CLARK PROFESSIONAL Personal Seat Cover Dispenser (09506), Black, 17.5" x 13.25" x 2.25" (Qty 1) (9506)
- GRANDPA BOSCH SUPER GLOSS Super Gloss Polish, 16 oz, Single (GBSG-16OZ)
- GRANDPA BOSCH SUPER GLOSS Super Gloss Polish, 16 oz, PK120 (GBSG-10CS-12X16OZ)
- SCRUBBING BUBBLES Pledge Revitalizing Oil Orange Scent Furniture Polish 16 oz Spray (26363)
- AZAR DISPLAYS Red Label 64 oz. Fine Scratch Remover (NOVUS-7072)
- NAMCO MANUFACTURING Magnum Blue Heavy Duty Cleaner and Degreaser, 1 gal., PK4 (2044-1)
- PLEDGE Furniture Polish, , 138, 6PK (SJN301168)
- SPECTRUM-REJUVINATE 24OZ CabinFurn Cleaner (RJ24CC)
- Grandpa Bosch Super Gloss Polishing and Dusting