Shop All Blankets
Grand Patrician
Blanket, Queen, White, PK2
Mfr # 1B07334
Zoro # G4310677
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 90 in
- Length 90 in
- Fabric 100% Cotton
- Hem Self
Product Information
- Brand Grand Patrician
- MFR # 1B07334
- Zoro # G4310677
- UPC # 026705333939
- Country of Origin India
- Category Blankets
Dimensions
Size | Queen |
Width | 90 in |
Length | 90 in |
Details
Color | White |
Fabric | 100% Cotton |
Hem | Self |
Item | Blanket |
Description
Blanket, Queen Size, Width 90 In., Length 90 In., 100 Percent Cotton, Color White, Hem Self, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat (143013)
- FLASH FURNITURE Computer Desk, 13" D, 25" W, 27-1/2" to 37-1/2" H, Black, Laminate (NAN-JN-2792-GG)
- WHIRLPOOL Washer Agitator Bolt (358237)
- MONARCH SPECIALTIES Artificial Plant, 35" Tall, Eucalyptus Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Decorative (I 9562)
- GRAND PATRICIAN Blanket, King, White, PK2 (1B07328)
- GRAND PATRICIAN Blanket, Twin, White, PK4 (1B07330)
- GRAND PATRICIAN Blanket, Twin, 66x90 In., Natural, PK4 (1B07329)
- GRAND PATRICIAN Blanket, Queen, 90x90 In., Natural, PK2 (1B07333)
- GRAND PATRICIAN Blanket, King, 108x90 In., Natural, PK2 (1B07327)
- PET ADOBE Pet Adobe Waterproof Pet Throw Blanket, Cream (193138LJK)
- THESIS Thesis Ultra Plush Solid Blanket (00144)
- Grand Patrician Blankets