Shop All Chainsaw Parts & Accessories
Granberg
Alaskan Chainsaw Mill MKIV 24 in. Portable Lumber Mill Kit
Mfr # G778-24
Zoro # G911229337
product price: $271.09
/ea
Free Shipping & Returns
$271.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Granberg
- MFR # G778-24
- Zoro # G911229337
- UPC # 12714544244
- Country of Origin United States
- Category Chainsaw Parts & Accessories
Description
GRANBERG G778-24 Alaskan Chainsaw Mill MK-IV 24 in. Portable Chain Saw Mill Kit works with your chainsaw, bar, and ripping chain to cut logs into lumber. Ideal for creating slabs, planks and beams, this sawmill fits all chainsaw makes with bars of 24 in. or less and 50cc or more displacement. Pressure bolts clamp to the bar so there is no need for drilling. Make cuts up to 20 in. wide, and 1/2 in. to 13 in. deep. Weighing only 18 pounds, the G778-24 Alaskan Chainsaw Mill is lightweight and portable, letting you mill lumber wherever the tree falls. Perfect for woodworkers, carpenters, sawyers, hobbyists & makers, no previous experience is required to start milling your own lumber. For optimal results, use with Granberg ripping chain. Includes mill, 24 in. handle and rail set, instruction manual and assembly hardware. Made with tubular aircraft aluminum extrusion and zinc-plated steel parts with CNC-Machined billet end brackets.
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
- ALGOMA Algoma 4801 Butterfly Chair Frame- Black (4801)
- SNOW JOE Snow Broom Brass Ice Scraper Bundle (BDL-A0112)
- DUROMAX 999 cc 1 in. Shaft V-Twin Electric Start Engine (XP35HPE)
- ZORO SELECT 44 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Hay Cover Tarp, Silver/Black, Polyethylene (5WUF6)
- GRANBERG Alaskan Chainsaw Mill MKIV Portable Lumber Mill Rails & Handle Not Included (G778)
- GRANBERG Alaskan Small Log Chainsaw Lumber Mill (G777)
- GRANBERG Handle & Rail Set 30 in. for Alaskan Chainsaw Mill MKIII & MKIV (G781-30)
- GRANBERG Alaskan Chainsaw Mill MKIV 48 in. Portable Lumber Mill Kit (G778-48)
- SILKY Replacement Blade Only ZUBAT Ultimate Professional 330mm Progressive Teeth 747-33 (747-33)
- EGO Saw Chain, BarLength 14", Pitch 3/8 (AC1400)
- A & I PRODUCTS BAR - 18" REPL 180SDEA041 0" x0" x0" (A-B118D0CLPOP)
- Granberg Chainsaws & Accessories