Shop All Wheelchair Accessories
Graham-Field
W/C Cushion Foam/Gel16X16X2.0 E & J Duragel Base 2
Mfr # 8265166
Zoro # G100723523
product price: $112.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$112.99
Free 30-Day Returns
Product Information
- Brand Graham-Field
- MFR # 8265166
- Zoro # G100723523
- UPC # 717076061834
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Dura-Gel BASE 2G wheelchair cushion reduces surface pressure through the use of a support layer of non-aqueous Dura-Gel. The cushion uses a high-density base foam for durability in combination with a medium density topper.
Features a comfortable topper with a higher density base foam
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The cover is a 600 denier nylon with a fluid resistant backing to provide excellent durability.
Accommodates a wide range of body shapes, sizes and weights
250 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2601-E2602
(E2601 for Sizes < 22"; E2602 for Sizes ≥ 22")
Not made with natural rubber latex
THIS ITEM IS NON-RETURNABLE
Features a comfortable topper with a higher density base foam
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The cover is a 600 denier nylon with a fluid resistant backing to provide excellent durability.
Accommodates a wide range of body shapes, sizes and weights
250 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2601-E2602
(E2601 for Sizes < 22"; E2602 for Sizes ≥ 22")
Not made with natural rubber latex
THIS ITEM IS NON-RETURNABLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA2G)
- HONEYWELL CPR Filtershield, Double Size, Box (121051)
- HONEYWELL Eye Magnet, Stainless Steel (326734G)
- MEDLINE INDUSTRIES, INC Medline MDS9413 Handheld Aneroid Sphygmomanometer, Large Adult Cuff, Blue (MDS9413)
- QPS Wheelchair Legrest Storage Bag (08105)
- ALCO End Cap, Black (78512)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -20" x 16" x4” (PH-75003CX)
- SECURE Secure WWP-1B Wheelchair Or Walker Pouch (WWP-1B)
- ILC Replacement for Holophane Eh-6 Emergency Lighting 12ah AGM With F1 Terminals Battery (EH-6 EMERGENCY LIGHTING 12AH AGM WITH F1 TERMINAL)
- KARMAN HEALTHCARE Karman Healthcare BKR-EXT-115-16 16 in. Backrest Extension Detachable and Height Adjustable with Clamp .88 in. (BKR-EXT-115-16)
- DORMAN SEAT CUSHION ASSEMBLY (926-855)
- Graham-Field Wheelchair Accessories