Shop All Medical Mattresses
Graham-Field
Vinyl Foam Mattress with Built In Pillow - 36" x 74", 5" Depth
Mfr # BIP-36745-VFS
Zoro # G200723461
original price:
$560.99
17% off
new price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Graham-Field
- MFR # BIP-36745-VFS
- Zoro # G200723461
- Country of Origin United States
- Category Medical Mattresses
Description
MedMattress.com provides a quality driven bedding solution for residence halls, dormitories and camps. Our Foam Comfort Sleeper Mattresses are made with a polyurethane foam for a good night's sleep! Our mattresses are constructed with one piece of 1.5 Density Foam to increase the durability and lifespan of your mattress!
Before leaving our warehouse, all mattresses are tested for quality assurance. We have a wide variety of sizes available and every foam mattress meets strict U.S. fire codes, are hypo-allergenic, anti-bacterial and waterproof.
Our 10 ounce vinyl cover is waterproof and stain resistant. The seams are inverted making all of our mattresses bed bug resistant!
10 Gauge Green Vinyl Cover
Fully Sealed Vinyl Cover
Fluid resistant
Anti-static
Anti-bacterial
Fire Barrier: 0.8 oz. fiber
Durable
Stain Resistant
CFR 16 Part 1633 Fire Retardant Mattress
1.5 Density Foam
Non-Allergenic
Bed Bug Resistant Inverted Seams
Made in the USA
Before leaving our warehouse, all mattresses are tested for quality assurance. We have a wide variety of sizes available and every foam mattress meets strict U.S. fire codes, are hypo-allergenic, anti-bacterial and waterproof.
Our 10 ounce vinyl cover is waterproof and stain resistant. The seams are inverted making all of our mattresses bed bug resistant!
10 Gauge Green Vinyl Cover
Fully Sealed Vinyl Cover
Fluid resistant
Anti-static
Anti-bacterial
Fire Barrier: 0.8 oz. fiber
Durable
Stain Resistant
CFR 16 Part 1633 Fire Retardant Mattress
1.5 Density Foam
Non-Allergenic
Bed Bug Resistant Inverted Seams
Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weatherproof Travel First Aid kit, Plastic, 15 Person (54626)
- STERICYCLE Sharps Mailback System, 1 Gal., Screw Lid (1G2V4)
- COLGATE Total Advanced Pro-Shield Spearmint Surge Mouthwash 16.9 fl. oz., PK6 (167125)
- SEM PRODUCTS CARVER WHITE 16 OZ AEROSOL (SEM25083)
- GRAHAM-FIELD Home Care F800 Pressure Relief Mattress - 36" x 76" x 6" (Twin) (HC-F800-T)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 30" x 74", 4" Depth (BIP-30744-VFS)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81064)
- DIAMEDICAL USA Care Hospital Bed Mattress, X-Long (CA36806)
- PROHEAL Foam Hospital Bed Mattress (PH-81013)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81065)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81066)
- Graham-Field Medical Beds, Stretchers & Cots